Beli tv 4k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hahnemuhle Blotting PaperDeskripsi:Recommended for blotting techniques with gels, like Southern, Northern and Western Blots, even Semidry-Blots of proteins- Made from ultrapure cotton linters and cellulose, entirely without additives to ensure that no contamination will occur during the transfer steps- Tested specifically for chromatographic and blotting techniques to ensure high and uniform capillary actions- High wet strength for safe handlingFurther sizes on request.atribut:
- Length (mm): 580
- Width (mm): 600
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- ViewSonic Projector Lensa Normal (Proyektor)Deskripsi:The ViewSonic PA503S offers impressive visual performance to improve presentations, ideal for use in small business meeting rooms and classrooms. Packed with 3800 ANSI Lumens of brightness and a 22,000:1 contrast ratio, this projector is guaranteed to reproduce the finest of details regardless of the amount of ambient lighting present. ViewSonic exclusive SuperColor™ technology offers a wider range of displayable color for projected images with true-to-life color accuracy. Users can choose from 5 color modes, including standard, brightest, presentation, photo, and movie mode, to select the mode that best suits their needs based on their usage scenario. In addition, the energy-saving SuperEco mode of PA503S reduces power consumption and extends the lamp life by up to 15,000 hours.- Auto Power Off- 22,000:1 contrast ratio- SuperColor™ Technology- 5 colour modes- Vertical KeystoneInput: Computer in (shared with component): 2Combine: 1Input Audio (3,5 mm): 1HDMI: 1 (Back)Output:Monitor out: 1Audio out (3.5mm): 1Speaker: 2WPower Supply Voltage: 100-240V+/- 10%, 50/60Hz ACPower Consumption: Normal: 260WStandby:atribut:
- Contrast Ratio: 22000:1 (with SuperEco Mode)
- Display Color: 1.07 Billion Colors
- Light Source Type: Lamp
- Image Size (inch): 30 - 300
- Projector Offset (%): 120 ± 5
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Contrast Ratio: 16,000:1
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- Start-Up Period (s): Less than 7
- Warm-up Time (s): 30
- Panasonic Short-Throw Projector for High Impact PresentationsDeskripsi:Short-throw projector for high impact presentations. Designed for education and corporate environments.atribut:
- Light Source: 230 W x 1 lamp
- Built in Speaker: 10 W monaural
- Contrast Ratio: 20000:1
- Dimensions (WxHxD): 335x134.1x329
- Power Consumption (W): 300
- Power Supply (V): 100-240
- Ricoh Proyektor Ultra Short Thruatribut:
- Dimensions (mm): 257x144x221
- Operating Temperature (°C): 5-35
- Operating Humidity (%): 30-70
- Voltage (V): 100-240
- Frequency (Hz): 50/60
- Power Consumption (W): 312
- ViewSonic Short Throw Projector with Dual HDMI and USB-A (Proyektor)Deskripsi:Light up classrooms and conference rooms alike with the ViewSonic® PS502W WXGA short throw projector.Featuring 4,000 ANSI lumens of stunning brightness, this powerful business and education projector creates crystal clear images up to 300”. And with a 0.52 short throw ratio, this projector is capable of displaying shadow-free 100” images from just a few feet away.The PS502W projector also comes with multiple connectivity options for greater convenience. Dual HDMI ports empower users to connect multiple devices directly to the projector. Once connected, the projector can conveniently switch between different input sources at the press of a button. A USB-A port provides power to wireless HDMI dongles for a more convenient streaming experience. Rather than taking your projector to the service center, software updates can be performed easily over a simple USB cable.With the PS502W projector, you can let your presentations shine with stunning clarity.atribut:
- Light Source: DLP Lamp
- Display Resolution: WXGA (1280x800)
- Screen Size: 60 - 300 in. / 1.5 - 7.6 m
- Aspect Ratio: 16:10:00
- Brightness (lumens): 4,000 ANSI
- Color Depth: 1.07 Billion Colors
- Dimensions (mm): 309 x 234 x 115
- Frequency Horizontal: 15K-102 KHz
- Frequency Vertical: 23-120 Hz
- Lens: Fixed Zoom
- PC Resolution (max): VGA(640 x 480) to FullHD(1920 x 1080)
- Power Comsuption (W): 295
- Throw Distance (m): 0.75-3.76 (77\"\"@0.96)
- Throw Ratio: 0.52
- Voltage: 100-240V+/- 10%, 50/60Hz AC
- Panasonic LCD laser projector (portable, WUXGA)Deskripsi:A portable projector that condenses the advantages of a laser light source into a lightweight, compact body of 4.2 kg.atribut:
- Brightness (Lm): 4600
- Input Terminal: HDMI
- Resolution: WUXGA
- EZZRALE Smart Android ProjectorDeskripsi:X STYLE HOMETemukan pengalaman menonton terbaik dengan Proyektor Ezzrale Seri X STYLE HOME! Nikmati resolusi HD, antarmuka intuitif, dan streaming Wi-Fi tanpa repot, semuanya untuk membawa hiburan berkualitas bioskop ke rumah Anda.Tools Content :-Projector-Remote-Power Cable-HDMI-Manual Book-Tips Card
- Panasonic 1-chip DLP laser projectorDeskripsi:1-chip DLP laser projector.
- Panasonic Compact and Lightweight LCD Laser ProjectorDeskripsi:The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.atribut:
- Resolution (pixels): 1920x1200
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- SARTORIUS Gel Blotting PaperDeskripsi:Extremely pure, very absorbent, smooth paper for use in all protein and nucleic acid blotting techniques.
Daftar Harga tv 4k Terbaru October 2026
| Hahnemuhle Blotting Paper | Rp15.999.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| Epson Proyektor | Rp6.499.900 |
| ViewSonic Projector Lensa Normal (Proyektor) | Rp7.499.900 |
| ViewSonic Business Projector (Proyektor) | Rp5.799.900 |
| Epson Projector 3 LCD | Rp7.999.900 |
| Panasonic Short-Throw Projector for High Impact Presentations | Rp17.999.900 |
| Ricoh Proyektor Ultra Short Thru | Rp20.999.900 |
| ViewSonic Short Throw Projector with Dual HDMI and USB-A (Proyektor) | Rp12.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/miP103218810-1.jpg)

/5bP108413191-1.jpg)
/gjP104709595-1.jpg)



/meP109161806-1.jpg)
/6cP113612228-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)